EATON 10316H1009 | BJ6ABY

EATON 10316H1009 Limit Switch, 600 VAC, 125 VDC, 0.2/10A, Wobble Actuator, 1NO-1NC Contact

Item: BJ6ABY Model: 10316H1009
In Stock

Get it by Wednesday, Jun 11

€2,530.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Limit Switch
ConnectionScrew Terminal
Contact Configuration1 NC, 1 NO
Contact Rating10A At 600V AC, 0.2A At 125V DC
Enclosure MaterialDie Cast Aluminum
Environmental RatingDivision I Class I BCD, Division I Class II EFG
Height4 1/2"
Length2 1/4"
Max. Ac Amps10A
Max. Dc Amps0.2A
Max. Operating Temp.200°F
Min. Operating Temp.-20°F
Nema Enclosure RatingNEMA 7
Notes1 NO, 1 NC Contacts Must Be Same Polarity When Both Circuits Are Used. Travel With Force Applied At 1Inch (25.4 mm) Radius. Applied At End Of Operator, Travel Is Approximately 14. Call Factory For Availability Of CSA & CE Approval Status.
Switch TypeNylon Rod Wobble stick
Warranty1 yr.
Width2 1/4"

Shipping Info:

Ship weight (kg) 0.7566
Ship height (cm)11.43
Ship length (cm)5.72
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 10316H1006 | BJ6ABM 10316H100610316H1006€2,677.62
EATON 10316ED185 | BJ6ABN 10316ED18510316ED185-
RFQ
EATON 10316ED191 | BJ6ABP 10316ED19110316ED191€3,976.50
EATON 10316H1002 | BJ6ABV 10316H100210316H1002€2,445.00
EATON 10316H1007 | BJ6ABW 10316H100710316H1007€2,820.86
EATON 10316H1004 | BJ6ABZ 10316H100410316H1004€2,863.15
EATON 10316H1049 | BJ6ACD 10316H104910316H1049€2,554.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10316H1009 Limit Switch, 600 VAC, 125 VDC, 0.2/10A, Wobble Actuator, 1NO-1NC Contact
€2,530.51 /unit