EATON 10316H2159 | BJ6AED

EATON 10316H2159 Limit Switch, 600 VAC, 250 VDC, 5/0.1A, Side Rotary Actuator, 2NO Contact

Item: BJ6AED Model: 10316H2159
In Stock

Get it by Thursday, Jun 12

€10,036.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Limit Switch
ConnectionScrew Terminal
Contact Configuration2 NO
Contact Rating5A At 600V AC, 0.1A At 120V DC
Enclosure MaterialCast bronze
Environmental RatingDivision I Class I BCD, Division I Class II EFG
Height5.35"
Length3"
Max. Ac Amps5A
Max. Dc Amps0.1A
Max. Operating Temp.200°F
Min. Operating Temp.-20°F
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 4, NEMA 4X, NEMA 7, NEMA 9
NotesField Convertible To CW Only Or CCW Only Operation. Use Only Levers With Nylatron Rods Or Rollers With Explosion-Proof Limit Switches. Contact Factory For Availability Of CSA & CE Approval Status.
Switch TypeSide Rotary
Warranty1 yr.
Weight1.6813 lbs.
Width3 2/25"

Shipping Info:

Ship weight (kg) 0.7566
Ship height (cm)13.59
Ship length (cm)7.62
Ship width (cm)7.82
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 10316H1006 | BJ6ABM 10316H100610316H1006€2,677.62
EATON 10316ED185 | BJ6ABN 10316ED18510316ED185-
RFQ
EATON 10316ED191 | BJ6ABP 10316ED19110316ED191€3,976.50
EATON 10316H1002 | BJ6ABV 10316H100210316H1002€2,445.00
EATON 10316H1007 | BJ6ABW 10316H100710316H1007€2,820.86
EATON 10316H1009 | BJ6ABY 10316H100910316H1009€2,530.51
EATON 10316H1004 | BJ6ABZ 10316H100410316H1004€2,863.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10316H2159 Limit Switch, 600 VAC, 250 VDC, 5/0.1A, Side Rotary Actuator, 2NO Contact
€10,036.18 /unit