EATON 10316H187 | BJ6ADX

EATON 10316H187 Limit Switch, 240 VAC, 250 VDC, 0.11/10A, Side Rotary Actuator, 1NO-1NC Contact, 1P

Item: BJ6ADX Model: 10316H187
In Stock

Get it by Friday, Jun 13

€1,814.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Limit Switch
Actuator TypeSide rotary operated
ConnectionScrew Terminal
Contact Configuration1 NC, 1 NO
Contact Rating10A At 240V AC, 0.11A At 250V DC
Enclosure MaterialDie Cast Zinc
Height3 22/25"
Length2 1/4"
Max. Ac Amps10A Continuous
Max. Dc Amps0.1A
Max. Operating Temp.200°F
Min. Operating Temp.-20°F
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 4
Warranty1 yr.
Width1.55"

Shipping Info:

Ship weight (kg) 0.549
Ship height (cm)9.86
Ship length (cm)5.72
Ship width (cm)3.94
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 10316H1006 | BJ6ABM 10316H100610316H1006€2,677.62
EATON 10316ED185 | BJ6ABN 10316ED18510316ED185-
RFQ
EATON 10316ED191 | BJ6ABP 10316ED19110316ED191€3,976.50
EATON 10316H1002 | BJ6ABV 10316H100210316H1002€2,445.00
EATON 10316H1007 | BJ6ABW 10316H100710316H1007€2,820.86
EATON 10316H1009 | BJ6ABY 10316H100910316H1009€2,530.51
EATON 10316H1004 | BJ6ABZ 10316H100410316H1004€2,863.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10316H187 Limit Switch, 240 VAC, 250 VDC, 0.11/10A, Side Rotary Actuator, 1NO-1NC Contact, 1P
€1,814.88 /unit