EATON 10316H122 | BJ6ACW

EATON 10316H122 Limit Switch, 600 VAC/VDC, Roller Lever Actuator, 1No-1Nc Contact, 1P

Item: BJ6ACW Model: 10316H122
In Stock

Get it by Tuesday, Jun 10

€549.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
AccessoriesTop and Left-Hand Mounting Bracket
Actuator TypeRoller lever
ConnectionScrew Terminal
Contact Configuration1 NO-1 NC snap action
Contact Rating20A Make At 240V AC, 0.2A At 240V DC
Height2.81"
Length2.19"
Max. Ac Amps40A Make, 15A Break
Max. Dc Amps0.2A Make, 0.2A Break
Type10316
Warranty1 yr.
Weight0.3 lbs.
Width0.97"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.14
Ship length (cm)5.56
Ship width (cm)2.46
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 10316ED197 | BJ6ABQ 10316ED1971.23"10316€594.81
EATON 10316ED194-4 | BJ6ABR 10316ED194-43.19"10316-
RFQ
EATON 10316ED194 | BJ6ABT 10316ED1943.19"10316-
RFQ
EATON 10316H1028Y2 | BJ6ABU 10316H1028Y23.19"10316€487.41
EATON 10316H1028Y1 | BJ6ABX 10316H1028Y13.19"10316-
RFQ
EATON 10316H1028Y3 | BJ6ACA 10316H1028Y32 3/5"10316€557.43
EATON 10316H1028 | BJ6ACB 10316H10282 3/5"10316€518.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10316H122 Limit Switch, 600 VAC/VDC, Roller Lever Actuator, 1No-1Nc Contact, 1P
€549.45 /unit