EATON 10316H1212 | BJ6ACY

EATON 10316H1212 Hazardous Location Limit Switch, Die Cast Aluminum Enclosure, 10A Max Ac

Item: BJ6ACY Model: 10316H1212
In Stock

Get it by Thursday, Jun 12

€2,773.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Limit Switch
ConnectionScrew Terminal
Contact Configuration1 NC, 1 NO
Contact Rating10A At 600V AC, 0.2A At 125V DC
Enclosure MaterialDie Cast Aluminum
Environmental RatingDivision I Class I BCD, Division I Class II EFG
Height5.79"
Length2 1/4"
Max. Ac Amps10A
Max. Dc Amps0.2A
Max. Operating Temp.200°F
Min. Operating Temp.-20°F
Nema Enclosure RatingNEMA 7
Notes1 NO, 1 NC Contacts Must Be Same Polarity When Both Circuits Are Used - 1 NO, 1 NC Contacts Have Isolated Poles And May Be Used On Opposite Polarity. Contact Factory For Availability Of CSA & CE Approval Status.
Switch TypeAdjustable top pushbutton
Warranty1 yr.
Width2 1/4"

Shipping Info:

Ship weight (kg) 0.7566
Ship height (cm)14.71
Ship length (cm)5.72
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 10316H1006 | BJ6ABM 10316H100610316H1006€2,677.62
EATON 10316ED185 | BJ6ABN 10316ED18510316ED185-
RFQ
EATON 10316ED191 | BJ6ABP 10316ED19110316ED191€3,976.50
EATON 10316H1002 | BJ6ABV 10316H100210316H1002€2,445.00
EATON 10316H1007 | BJ6ABW 10316H100710316H1007€2,820.86
EATON 10316H1009 | BJ6ABY 10316H100910316H1009€2,530.51
EATON 10316H1004 | BJ6ABZ 10316H100410316H1004€2,863.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10316H1212 Hazardous Location Limit Switch, Die Cast Aluminum Enclosure, 10A Max Ac
€2,773.03 /unit