EATON 10316H110 | BJ6ACM

EATON 10316H110 Precision Limit Switch, 600 VAC/VDC, Top Push Roller Actuator, 1NO-1NC Contact, 1P

Item: BJ6ACM Model: 10316H110
In Stock

Get it by Thursday, Jun 12

€827.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
ConnectionScrew Terminal
Contact Configuration1 NC, 1 NO
Contact Rating40A MK, 15A BK At 120V AC, 0.5A MK/BK At 120V DC
Enclosure MaterialSteel
Height2.74"
Length2.47"
Max. Ac Amps40A Make, 15A Break
Max. Dc Amps0.5A Make, 0.5A Break
Switch TypeTop push roller
Type10316
Warranty1 yr.
Width0.81"

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)6.96
Ship length (cm)6.27
Ship width (cm)2.06
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 10316ED197 | BJ6ABQ 10316ED1971.23"10316€594.81
EATON 10316ED194-4 | BJ6ABR 10316ED194-43.19"10316-
RFQ
EATON 10316ED194 | BJ6ABT 10316ED1943.19"10316-
RFQ
EATON 10316H1028Y2 | BJ6ABU 10316H1028Y23.19"10316€487.41
EATON 10316H1028Y1 | BJ6ABX 10316H1028Y13.19"10316-
RFQ
EATON 10316H1028Y3 | BJ6ACA 10316H1028Y32 3/5"10316€557.43
EATON 10316H1028 | BJ6ACB 10316H10282 3/5"10316€518.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10316H110 Precision Limit Switch, 600 VAC/VDC, Top Push Roller Actuator, 1NO-1NC Contact, 1P
€827.97 /unit