EATON 10250TSG | BJ6AAZ

EATON 10250TSG Lever, 30.5 mm, Heavy-Duty, Non-Illuminated, Green Actuator

Item: BJ6AAZ Model: 10250TSG
In Stock

Get it by Wednesday, Jun 11

€112.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Actuator ColorGreen
For Use WithSelector Switch, Non-Illuminated
Height5"
LegendBlank
Length0.1"
NotesDesigned For Added Ingress Protection. For Use In Maintained Operators Only.
Type30.5 mm, Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Width4"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.7
Ship length (cm)0.25
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON 10250TFW | BJ4ZLL 10250TFW0.7"€25.78
EATON 10250TFM | BJ4ZLP 10250TFM0.9"€24.37
EATON 10250TFG | BJ4ZLR 10250TFG4/5"€26.38
EATON 10250TFR | BJ4ZLT 10250TFR4/5"€25.75
EATON 10250TFL | BJ4ZLU 10250TFL0.7"€28.47
EATON 10250TFC | BJ4ZLW 10250TFC4/5"€25.19
EATON 10250TKA | BJ4ZNC 10250TKA2/5"€31.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TSG Lever, 30.5 mm, Heavy-Duty, Non-Illuminated, Green Actuator
€112.10 /unit