EATON 10250TFW | BJ4ZLL

EATON 10250TFW Lever, 30.5 mm, Heavy-Duty, Illuminated, White Actuator

Item: BJ4ZLL Model: 10250TFW
In Stock

Get it by Tuesday, Jun 10

€25.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Actuator ColorWhite
For Use WithSelector Switch, Illuminated
Height0.7"
LegendBlank
Length1 3/5"
Type30.5 mm, Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Width1.1"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.78
Ship length (cm)4.06
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON 10250TFM | BJ4ZLP 10250TFM0.9"€24.37
EATON 10250TFG | BJ4ZLR 10250TFG4/5"€26.38
EATON 10250TFR | BJ4ZLT 10250TFR4/5"€25.75
EATON 10250TFL | BJ4ZLU 10250TFL0.7"€28.47
EATON 10250TFC | BJ4ZLW 10250TFC4/5"€25.19
EATON 10250TKA | BJ4ZNC 10250TKA2/5"€31.67
EATON 10250TLB | BJ4ZNT 10250TLB1/2"€27.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TFW Lever, 30.5 mm, Heavy-Duty, Illuminated, White Actuator
€25.78 /unit