Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TS74 | BJ6AAC

EATON 10250TS74 Legend Plate, 30 mm Panel Mounting Size, Square, 1 3/4 Inch x 1 3/4 in

Item: BJ6AAC Model: 10250TS74Cross Ref: 39R165
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLegend Plate
Dia.30 mm
Field ColorBlack
LegendDown
Legend/background ColorBlack
Lettering ColorWhite
Operator Size30 mm
Product Height0.1"
Product Width1.7"
ShapeSquare
Background ColorBlack
Keyway TypeNotch
LanguageEnglish
Legend ColorWhite
Manufacturer Warranty Length1 yr.
MaterialAluminum
Overall Height1 3/4"
Overall Width1 3/4"
Panel Mounting Hole Diameter30 mm
Product TypeLegend Plate

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)4.32
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelLegendHeightLegend/background ColorShapePrice
EATON HT8SP13 | BH3PBB HT8SP13Emerg. Stop--Square€6.80
EATON 10250TEP76 | BJ4ZKM 10250TEP76Blank-WhiteSquare€12.14
EATON 10250TEP77 | BJ4ZLB 10250TEP77Blank--Square€12.83
EATON 10250TLP77 | BJ4ZNQ 10250TLP77Blank0.01"-Square€12.28
EATON 10250TLP76 | BJ4ZNX 10250TLP76Blank-SilverSquare€11.96
EATON 10250TPP18 | BJ4ZVL 10250TPP18Push-Pull-BlackSquare€12.39
EATON 10250TPP2 | BJ4ZWC 10250TPP2Push-Pull-Start-Stop--Square€12.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TS74 Legend Plate, 30 mm Panel Mounting Size, Square, 1 3/4 Inch x 1 3/4 in
€13.09 /unit