EATON 10250TS27 | BJ4ZYB

EATON 10250TS27 Legend Plate, 1.77 Inch Height X 1.77 Inch Width, Square Plate, Aluminum, Black Field

Item: BJ4ZYB Model: 10250TS27
In Stock

Get it by Tuesday, Jun 10

€9.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLegend Plate
Field ColorBlack
Height0.1"
LegendOUT
Length1.7"
Letter Size3/16"
Letter TypeHigh
Lettering ColorWhite
NotesHas A Satin Aluminum Field. Color Is On Lower Portion.
ShapeSquare
SizeStandard
Used With10250T Series, Pushbutton Operators and indicating lights
Warranty1 yr.
Weight0.01 lbs.
Width1.7"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)4.32
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelLegendHeightShapePrice
EATON 10250ED1025 | BJ4QYA 10250ED1025---€55.47
EATON 10250TJ36 | BJ4ZLV 10250TJ36Blank0.1"Round€14.54
EATON 10250TJ37 | BJ4ZLY 10250TJ37Blank0.1"Round-
RFQ
EATON 10250TJ36STAMP | BJ4ZLZ 10250TJ36STAMPBlank1 3/4"Round€54.58
EATON 10250TJ37STAMP | BJ4ZMF 10250TJ37STAMPBlank1 3/4"Round€54.58
EATON 10250TJS1 | BJ4ZMG 10250TJS1----
RFQ
EATON 10250TJ89STAMP | BJ4ZMJ 10250TJ89STAMP---€54.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TS27 Legend Plate, 1.77 Inch Height X 1.77 Inch Width, Square Plate, Aluminum, Black Field
€9.60 /unit