Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TLY | BJ4ZPG

EATON 10250TLY Selector Switch Knob, 30mm Size, Extended Lever Switch

Item: BJ4ZPG Model: 10250TLYCross Ref: 39R018
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Actuator ColorYellow
For Use WithSelector Switch, Non-Illuminated
Height1/2"
LegendBlank
Length1 1/2"
Type30.5 mm, Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Width1"
Compatible Product TypeSelector Switches
Compatible Switch Size30 mm
Compatible With SeriesSeries 10250T
Overall Diameter30 mm
Switch Head ColorYellow
Switch Head TypeExtended Lever

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)3.81
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON 10250TFW | BJ4ZLL 10250TFW0.7"€25.78
EATON 10250TFM | BJ4ZLP 10250TFM0.9"€24.37
EATON 10250TFG | BJ4ZLR 10250TFG4/5"€26.38
EATON 10250TFR | BJ4ZLT 10250TFR4/5"€25.75
EATON 10250TFL | BJ4ZLU 10250TFL0.7"€28.47
EATON 10250TFC | BJ4ZLW 10250TFC4/5"€25.19
EATON 10250TKA | BJ4ZNC 10250TKA2/5"€31.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TLY Selector Switch Knob, 30mm Size, Extended Lever Switch
€33.25 /unit