EATON 10250TC66 | BJ4ZJP

EATON 10250TC66 Operator Lens, 1.6 Inch L x 1.6 Inch W x 0.5 Inch H, Round, Aluminum

Item: BJ4ZJP Model: 10250TC66
In Stock

Get it by Friday, Jun 13

€89.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLens
Actuator ColorGreen
Bus MaterialAluminum
For Use WithPush-Pull, Illuminated
Height1/2"
LegendBlank
Length1 3/5"
Mfr. Series10250T Series
Type30.5 mm Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.04 lbs.
Width1 3/5"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)4.06
Ship width (cm)4.06
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 10250TC22 | BJ4ZHQ 10250TC2210250TC22€19.72
EATON 10250TC26 | BJ4ZHT 10250TC2610250TC26€22.36
EATON 10250TC25 | BJ4ZHU 10250TC2510250TC25€22.36
EATON 10250TC24 | BJ4ZHV 10250TC2410250TC24€22.36
EATON 10250TC21 | BJ4ZHW 10250TC2110250TC21€22.36
EATON 10250TC23 | BJ4ZHX 10250TC2310250TC23€22.36
EATON 10250TC43 | BJ4ZHY 10250TC4310250TC43€22.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TC66 Operator Lens, 1.6 Inch L x 1.6 Inch W x 0.5 Inch H, Round, Aluminum
€89.16 /unit