Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TC25 | BJ4ZHU

EATON 10250TC25 Push Button Cap, 30 mm Panel Size, Illuminated, Non-Metallic, Clear

Item: BJ4ZHU Model: 10250TC25Cross Ref: 39P969
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLens
Actuator ColorClear
Basic MaterialPlastic
Bus MaterialPlastic
For Use WithEaton 10250T Push Buttons
Illuminated / Non-illuminatedIlluminated
LegendBlank
Product Height4"
Product Width4"
Compatible Operator IlluminationIlluminated
Compatible With BrandEaton
Compatible With SeriesSeries 10250T
Head Attachment TypeScrew On
Head ColorClear
Head MaterialPlastic
Head StyleExtended
Ip RatingIP65
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Overall Depth1"
Overall Height4"
Overall Width4"
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)10.16
Ship length (cm)2.54
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 10250TC22 | BJ4ZHQ 10250TC2210250TC22€19.72
EATON 10250TC26 | BJ4ZHT 10250TC2610250TC26€22.36
EATON 10250TC24 | BJ4ZHV 10250TC2410250TC24€22.36
EATON 10250TC21 | BJ4ZHW 10250TC2110250TC21€22.36
EATON 10250TC23 | BJ4ZHX 10250TC2310250TC23€22.36
EATON 10250TC43 | BJ4ZHY 10250TC4310250TC43€22.36
EATON 10250TC49 | BJ4ZHZ 10250TC4910250TC49€35.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TC25 Push Button Cap, 30 mm Panel Size, Illuminated, Non-Metallic, Clear
€42.79 /unit