EATON 10250TC61 | BJ4ZJN

EATON 10250TC61 Pushbutton Lens Illuminated Push-Pull Operator Lens

Item: BJ4ZJN Model: 10250TC61
In Stock

Get it by Tuesday, Jun 17

€71.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLens
Actuator ColorWhite
Bus MaterialAluminum
For Use WithPush-Pull, Illuminated
Height1 3/4"
LegendBlank
Length2 3/4"
Mfr. Series10250T Series
Type30.5 mm Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.16 lbs.
Width1 3/4"

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)4.45
Ship length (cm)6.99
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 10250TC22 | BJ4ZHQ 10250TC2210250TC22€19.72
EATON 10250TC26 | BJ4ZHT 10250TC2610250TC26€22.36
EATON 10250TC25 | BJ4ZHU 10250TC2510250TC25€22.36
EATON 10250TC24 | BJ4ZHV 10250TC2410250TC24€22.36
EATON 10250TC21 | BJ4ZHW 10250TC2110250TC21€22.36
EATON 10250TC23 | BJ4ZHX 10250TC2310250TC23€22.36
EATON 10250TC43 | BJ4ZHY 10250TC4310250TC43€22.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TC61 Pushbutton Lens Illuminated Push-Pull Operator Lens
€71.56 /unit