Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TC5N | BJ4ZJM

EATON 10250TC5N Pilot Light Lens, Clear, Plastic, Fresnel, 30mm Size

Item: BJ4ZJM Model: 10250TC5NCross Ref: 39P956
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLens
Actuator ColorClear
Bus MaterialPlastic
LegendBlank
Lens TypeFresnel
Product Height4/5"
Product Width1 1/5"
Compatible Lamp Bulb TypeIncandescent, LED
Compatible With SeriesSeries 10250T
Ip RatingIP65
Lens ColorClear
Lens MaterialPlastic
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Overall Depth1.2"
Overall Height4/5"
Overall Width1 1/5"
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.03
Ship length (cm)3.05
Ship width (cm)3.05
Country of OriginUS

Product Variants

ProductModelLens TypePrice
EATON 10250TC14N | BJ4ZGZ 10250TC14NFresnel€43.75
EATON 10250TC11N | BJ4ZHA 10250TC11N-€41.70
EATON 10250TC10N | BJ4ZHF 10250TC10NFresnel€43.75
EATON 10250TC18N | BJ4ZHH 10250TC18N-€41.70
EATON 10250TC1N | BJ4ZHJ 10250TC1NFresnel€19.15
EATON 10250TC16N | BJ4ZHK 10250TC16NFresnel€43.75
EATON 10250TC17N | BJ4ZHL 10250TC17NFresnel€18.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TC5N Pilot Light Lens, Clear, Plastic, Fresnel, 30mm Size
€31.35 /unit