Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TC1N | BJ4ZHJ

EATON 10250TC1N Pilot Light Lens, 30 mm Panel Mounting Hole Dia, Red, Fresnel, Incandescent/LED

Item: BJ4ZHJ Model: 10250TC1NCross Ref: 39P951
In Stock : 6 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLens
Actuator ColorRed
Bus MaterialPlastic
LegendBlank
Lens TypeFresnel
Product Height4/5"
Product Width1 1/5"
Lens ColorRed
Lens MaterialPlastic
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Overall Depth1.2"
Overall Height4/5"
Overall Width1 1/5"
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.03
Ship length (cm)3.05
Ship width (cm)3.05
Country of OriginUS

Product Variants

ProductModelLens TypePrice
EATON 10250TC14N | BJ4ZGZ 10250TC14NFresnel€43.75
EATON 10250TC11N | BJ4ZHA 10250TC11N-€41.70
EATON 10250TC10N | BJ4ZHF 10250TC10NFresnel€43.75
EATON 10250TC18N | BJ4ZHH 10250TC18N-€41.70
EATON 10250TC16N | BJ4ZHK 10250TC16NFresnel€43.75
EATON 10250TC17N | BJ4ZHL 10250TC17NFresnel€18.58
EATON 10250TC13N | BJ4ZHM 10250TC13NFresnel€43.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TC1N Pilot Light Lens, 30 mm Panel Mounting Hole Dia, Red, Fresnel, Incandescent/LED
€22.34 /unit