EATON DR1-2248-13 | BJ2LMJ

EATON DR1-2248-13 Line Reactor, 230 VAC, 248A, 0.05 mH, 3 Percent Impedance, 24 inch H x 17 inch W

Item: BJ2LMJ Model: DR1-2248-13
In Stock

Get it by Tuesday, Jun 10

€4,252.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInput Line Reactor
Amperage Rating248A
Depth18 2/5"
Features0.05Mh, 3% Impedance
Height24"
Voltage Rating230V
Weight62 lbs.
Width17"

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)60.96
Ship length (cm)46.74
Ship width (cm)43.18
Country of OriginUS

Product Variants

ProductModelHeightDepthInductancePrice
EATON DR1-2015-13 | BJ2LKE DR1-2015-1313"13"-€1,433.48
EATON DR1-2015-05 | BJ2LKF DR1-2015-056.1"6"1.1 mh€639.88
EATON DR1-2028-15 | BJ2LKH DR1-2028-1513"13"-€1,499.06
EATON DR1-2022-13 | BJ2LKJ DR1-2022-1313"13"-€1,270.70
EATON DR1-2028-05 | BJ2LKK DR1-2028-056"7 1/5"0.71 mh€838.85
EATON DR1-2022-03 | BJ2LKL DR1-2022-035.3"4 2/5"0.53 mh€626.29
EATON DR1-2015-15 | BJ2LKN DR1-2015-1513"13"-€1,277.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DR1-2248-13 Line Reactor, 230 VAC, 248A, 0.05 mH, 3 Percent Impedance, 24 inch H x 17 inch W
€4,252.98 /unit