Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TB60 | BJ4ZGQ

EATON 10250TB60 Mushroom Head, Mushroom Head, Black

Item: BJ4ZGQ Model: 10250TB60Cross Ref: 39P824
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButton
Actuator ColorBlack
Basic MaterialPlastic
For Use WithEaton Non-Illuminated Push-Pull Devices
LegendBlank
Product Height0.3"
Product Width1 1/2"
Compatible With BrandEaton
Head ColorBlack
Head MaterialZinc
Head StyleMushroom Head
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Overall Depth1.5"
Overall Height0.3"
Overall Width1 1/2"
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.76
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelTypeHeightMounting TypeBasic MaterialIlluminationPrice
EATON 10250TA69-55X | BJ4ZFT 10250TA69-55X-----€772.72
RFQ
EATON 10250TA77-1 | BJ4ZFV 10250TA77-130.5 mm, Heavy-Duty3"Flush-Non-illuminated€577.16
EATON 10250TA80Y38 | BJ4ZFX 10250TA80Y38------
RFQ
EATON 10250TA80Y39 | BJ4ZFZ 10250TA80Y39-----€593.89
EATON 10250TA82Y39 | BJ4ZGB 10250TA82Y39-----€706.10
EATON 10250TA83Y40 | BJ4ZGD 10250TA83Y40------
RFQ
EATON 10250TA80Y40 | BJ4ZGF 10250TA80Y40-----€706.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TB60 Mushroom Head, Mushroom Head, Black
€29.08 /unit