Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TA63 | BJ4ZFC

EATON 10250TA63 Padlock Attachment, 30mm Panel Mounting Dia, Extended Push Buttons with Boots, Chrome

Item: BJ4ZFC Model: 10250TA63Cross Ref: 39R255
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€239.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock Attachment
For Use WithPush Buttons
Product Height3.3"
Product Width2.1"
ColorChrome
Compatible Product TypeExtended Push Buttons With Boots
Compatible With SeriesSeries 10250T
Display Qty1
Panel Mounting Diameter30 mm

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)8.38
Ship length (cm)6.1
Ship width (cm)5.33
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 10250TA11 | BJ4ZDK 10250TA111.9"30.5 mm, Heavy-Duty€179.16
EATON 10250TA26 | BJ4ZDU 10250TA262.3"30.5 mm, Heavy-Duty€118.04
EATON 10250TA2 | BJ4ZEH 10250TA2--€119.76
EATON 10250TA64 | BJ4ZFL 10250TA64--€227.10
EATON 10250TA36-GR Padlock Attachment, 30mm Size, Push Buttons | CJ2ZJP 10250TA36-GR--€95.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TA63 Padlock Attachment, 30mm Panel Mounting Dia, Extended Push Buttons with Boots, Chrome
€239.57 /unit