Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TA26 | BJ4ZDU

EATON 10250TA26 Padlock Attachment, 30 mm Size, Extended Push Buttons

Item: BJ4ZDU Model: 10250TA26Cross Ref: 39R254
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€183.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock Attachment
For Use WithExtended Pushbutton Operator
Height2.3"
Length1.9"
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Width1.3"
ColorChrome
Compatible Product TypeExtended Push Buttons
Compatible With SeriesSeries 10250T
Display Qty1
Panel Mounting Diameter30 mm

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.84
Ship length (cm)4.83
Ship width (cm)3.3
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 10250TA11 | BJ4ZDK 10250TA111.9"30.5 mm, Heavy-Duty€179.16
EATON 10250TA2 | BJ4ZEH 10250TA2--€119.76
EATON 10250TA63 | BJ4ZFC 10250TA63--€207.11
EATON 10250TA64 | BJ4ZFL 10250TA64--€227.10
EATON 10250TA36-GR Padlock Attachment, 30mm Size, Push Buttons | CJ2ZJP 10250TA36-GR--€95.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TA26 Padlock Attachment, 30 mm Size, Extended Push Buttons
€183.23 /unit