Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TA49 | BJ4ZER

EATON 10250TA49 Pushbutton Boot, Flush Boot, Green

Item: BJ4ZER Model: 10250TA49Cross Ref: 39R243
In Stock : 53 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoot
For Use WithPushbutton Operator
Height2"
Length2 3/4"
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Weight0.08 lbs.
Width2"
ColorGreen
Compatible Product TypeFlush Push Buttons
Overall Height2"
Overall Length2 3/4"
Overall Width2"
Product TypeBoot

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)5.08
Ship length (cm)6.99
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON 10250TA10 | BJ4ZDL 10250TA10--€31.03
EATON 10250TA25 | BJ4ZDP 10250TA25--€32.94
EATON 10250TA47 | BJ4ZEE 10250TA47--€32.94
EATON 10250TA3 | BJ4ZEG 10250TA3--€79.13
EATON 10250TA46 | BJ4ZEN 10250TA4630.5 mm, Heavy-Duty2"€61.04
EATON 10250TA4 | BJ4ZET 10250TA4--€78.91
EATON 10250TA48 | BJ4ZEW 10250TA48--€32.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TA49 Pushbutton Boot, Flush Boot, Green
€38.43 /unit