EATON 10250TA25 | BJ4ZDP

EATON 10250TA25 Boot, 30 mm Size, Illuminated Push Buttons

Item: BJ4ZDP Model: 10250TA25Cross Ref: 39R245
Limited Availability
€38.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoot
For Use WithIlluminated Push Buttons
Product Diameter1.59"
Product Height1 22/25"
ColorTransparent
Compatible Product TypeIlluminated, Extended Push Buttons
Overall Height1 7/8"
Overall Length1 9/16"
Product TypeBoot

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)4.78
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON 10250TA10 | BJ4ZDL 10250TA10--€31.03
EATON 10250TA47 | BJ4ZEE 10250TA47--€32.94
EATON 10250TA3 | BJ4ZEG 10250TA3--€79.13
EATON 10250TA46 | BJ4ZEN 10250TA4630.5 mm, Heavy-Duty2"€61.04
EATON 10250TA49 | BJ4ZER 10250TA4930.5 mm, Heavy-Duty2"€32.94
EATON 10250TA4 | BJ4ZET 10250TA4--€78.91
EATON 10250TA48 | BJ4ZEW 10250TA48--€32.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TA25 Boot, 30 mm Size, Illuminated Push Buttons
€38.43 /unit