EATON 10250T997LAD2A-3X | BJ4ZCB

EATON 10250T997LAD2A-3X Heavy-Duty Push-Pull Unit, 30.5 Mm, Amber, Illuminated, 120 Vac Light Unit, 3-Position

Item: BJ4ZCB Model: 10250T997LAD2A-3X
In Stock

Get it by Tuesday, Jun 10

€620.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorAmber
Actuator TypeStandard
Bus MaterialPlastic
Contact Configuration2 NC
Diameter1.38"
FeaturesFactory Assembled
Height1"
IlluminationIlluminated
Lamp Module TypeLED, Full Voltage
Length1"
Light Unit Voltage120V AC
Max. Lamp Voltage120V AC
Mfr. SeriesSeries 10250T
Min. Lamp Voltage120V AC
Nema Enclosure RatingNEMA 12 NEMA 3 NEMA 13 NEC Class I Division 2, Groups B, C and D NEMA 4 NEMA 3R NEMA 4X
NotesAssembled At Factory
Number Of Positions3
Operating ModePush: maintained Intermediate: maintained Pull: momentary
RatingNEC Class I Division 2, Groups B, C and D
Size40 mm
TypeClass I Division 2
Warranty1 yr.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T997LAD2A-3X Heavy-Duty Push-Pull Unit, 30.5 Mm, Amber, Illuminated, 120 Vac Light Unit, 3-Position
€620.91 /unit