EATON 10250T989LWD06-3X | BJ4ZCE

EATON 10250T989LWD06-3X Heavy-Duty Push-Pull Unit, 30.5 Mm, White, Illuminated, 24 Vac Light Unit, 3-Position

Item: BJ4ZCE Model: 10250T989LWD06-3X
In Stock

Get it by Tuesday, Jun 10

€760.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorWhite
Actuator TypeStandard
Bus MaterialPlastic
Contact Configuration2 NC
Diameter1.38"
FeaturesFactory Assembled
Height1"
IlluminationIlluminated
Lamp Module TypeLED, Transformer
Length1"
Light Unit Voltage24V AC
Max. Lamp Voltage6V
Mfr. SeriesSeries 10250T
Min. Lamp Voltage6V
Nema Enclosure RatingNEMA 12 NEC Class I Division 2, Groups B, C and D NEMA 3 NEMA 4X NEMA 13 NEMA 4 NEMA 3R
NotesAssembled At Factory
Number Of Positions3
Operating ModePull: momentary Push: maintained Intermediate: maintained
RatingNEC Class I Division 2, Groups B, C and D
Size40 mm
TypeClass I Division 2
Warranty1 yr.
Weight0.1 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T989LWD06-3X Heavy-Duty Push-Pull Unit, 30.5 Mm, White, Illuminated, 24 Vac Light Unit, 3-Position
€760.40 /unit