EATON 10250T81 | BJ4YAC

EATON 10250T81 Resistor Light Unit, 30.5 mm, Heavy-Duty, 240 VAC/DC, Incandescent

Item: BJ4YAC Model: 10250T81
In Stock

Get it by Friday, Jun 13

€249.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Unit

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.33
Ship length (cm)8.13
Ship width (cm)5.84
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON 10250T63 | BJ4XJR 10250T63--€55.28
EATON 10250T63L | BJ4XKH 10250T63L30.5 mm, Heavy-Duty2"€356.53
EATON 10250T64 | BJ4XKR 10250T64--€341.72
EATON 10250T65L | BJ4XKV 10250T65L30.5 mm, Heavy-Duty2.1"€315.06
EATON 10250T65 | BJ4XKZ 10250T6530.5 mm, Heavy-Duty2.1"€489.99
EATON 10250T66L | BJ4XLF 10250T66L30.5 mm, Heavy-Duty3.3"€315.06
EATON 10250T66 | BJ4XLG 10250T66---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T81 Resistor Light Unit, 30.5 mm, Heavy-Duty, 240 VAC/DC, Incandescent
€249.65 /unit