EATON 10250T65L | BJ4XKV

EATON 10250T65L Transformer Light Unit, 30.5 mm, Heavy-Duty, 240 VAC, Led Bayonet Base

Item: BJ4XKV Model: 10250T65L
In Stock

Get it by Tuesday, Jun 10

€315.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Unit
Height2.1"
Led Lamp NumberBayonet base
Length3 2/5"
NotesDoes Not Include Lamp. Order Led Separately To Match Lens Color.
Type30.5 mm, Heavy-Duty
Voltage Rating240V
Warranty1 yr.
Weight0.15 lbs.
Width2 2/5"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.33
Ship length (cm)8.64
Ship width (cm)6.1
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON 10250T63 | BJ4XJR 10250T63--€55.28
EATON 10250T63L | BJ4XKH 10250T63L30.5 mm, Heavy-Duty2"€356.53
EATON 10250T64 | BJ4XKR 10250T64--€341.72
EATON 10250T65 | BJ4XKZ 10250T6530.5 mm, Heavy-Duty2.1"€489.99
EATON 10250T66L | BJ4XLF 10250T66L30.5 mm, Heavy-Duty3.3"€315.06
EATON 10250T66 | BJ4XLG 10250T66---
RFQ
EATON 10250T67L | BJ4XLJ 10250T67LLight Units2 1/5"€315.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T65L Transformer Light Unit, 30.5 mm, Heavy-Duty, 240 VAC, Led Bayonet Base
€315.06 /unit