EATON 10250T800RG | BJ4XXK

EATON 10250T800RG Pushbutton, 30.5 Mm, Heavy-Duty, Red, Chrome Bezel, 1No-1Nc, Illuminated, Momentary

Item: BJ4XXK Model: 10250T800RG
In Stock

Get it by Tuesday, Jun 10

€746.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator MaterialPlastic
Actuator TypeExtended, guarded
BezelChrome
Contact Configuration1 NC, 1 NO
Height1 2/5"
IlluminationIlluminated
Lamp Module TypeIncandescent, Transformer
Legend MarkingsBlank
Length6.65"
Light Unit Voltage24V AC
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 4X NEMA 3 NEMA 4 NEMA 12 NEMA 13 NEMA 3R NEC Class I Division 2, Groups B, C and D
Operating ModeMomentary
RatingNEC Class I Division 2, Groups B, C and D
Type30.5 mm, Class I Division 2
Warranty1 yr.
Weight0.7 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.56
Ship length (cm)16.89
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T800RG Pushbutton, 30.5 Mm, Heavy-Duty, Red, Chrome Bezel, 1No-1Nc, Illuminated, Momentary
€746.15 /unit