Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0270.31016X30 Adjustable Handles 1.18 M10 Yellow | AE9DHL 6HTZ6

KIPP K0270.31016X30 Adjustable Handles 1.18 M10 Yellow

Item: AE9DHL Model: K0270.31016X30Cross Ref: 6HTZ6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorYellow
ComponentsStainless Steel
FinishMatte
Height3.29"
MaterialThermoplastic
Overall Length3.58"
Screw Length1.18"
StyleNovo Grip
Thread TypeExternal

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMaterialHeightThread TypeComponentsPrice
KIPP K0270.2081 Adjustable Handle M8 Internal Stainless Steel 2.93 Modern Design Ng | AC8RPW 3DEN2 K0270.2081Plastic1.79"Internal-€21.31
KIPP K0270.3081 Adjustable Handle M8 Internal Stainless Steel 3.58 Modern Design Ng | AC8RPZ 3DEN5 K0270.3081Plastic2.26"Internal-€25.53
KIPP K0270.3101 Adjustable Handle M10 Internal Stainless Steel 3.58 Modern Design Ng | AC8RQA 3DEN6 K0270.3101Plastic2.26"Internal-€26.21
KIPP K0270.4101 Adjustable Handle M10 Internal Stainless Steel 4.29 Modern Design Ng | AC8RQD 3DEN9 K0270.4101Plastic2 16/25"Internal-€37.65
KIPP K0270.2081X15 Adjustable Handle M8 External Stainless Steel 0.59 2.93 Modern Design Ng | AC8TCT 3DGC5 K0270.2081X15Plastic2.22"External-€23.24
KIPP K0270.2081X20 Adjustable Handle M8 External Stainless Steel 0.78 2.93 Modern Design Ng | AC8TCV 3DGC7 K0270.2081X20Plastic2.42"External-€23.24
KIPP K0270.2081X25 Adjustable Handle M8 External Stainless Steel 0.99 2.93 Modern Design Ng | AC9GVW 3GHN9 K0270.2081X25Plastic2.62"External-€23.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0270.31016X30 Adjustable Handles 1.18 M10 Yellow
€32.34 /unit