EATON 10250T431 | BJ4WBV

EATON 10250T431 Pushbutton, 30.5 Mm, Heavy-Duty, Key, Non-Illuminated, Silver Actuator, Chrome Bezel

Item: BJ4WBV Model: 10250T431
In Stock

Get it by Tuesday, Jun 10

€373.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorSilver
Actuator TypeKey operated
BezelChrome
Height3"
IlluminationNon-Illuminated
Length6"
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13
NotesKey Removal In Left And Right Positions Only
Operating Mode3 keyed positions (lock up, free momentary, lock down)
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Width3"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T431 Pushbutton, 30.5 Mm, Heavy-Duty, Key, Non-Illuminated, Silver Actuator, Chrome Bezel
€373.23 /unit