Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-2211 Insulated Phillips Screwdriver, Tip Size, 7 Inch Overall Length, 3 Inch Shank Length | CT9FCW

MILWAUKEE 48-22-2211 Insulated Phillips Screwdriver, Tip Size, 7 Inch Overall Length, 3 Inch Shank Length

Item: CT9FCW Model: 48-22-2211Cross Ref: 55ZY79
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhillips Screwdriver
Corrosion ResistanceYes
Esd SafeNo
Grip StyleMolded
Handle ColorBlack, Red
Handle Length4"
Handle MaterialPlastic
InsulatedYes
Magnetized TipNo
Measurement TypeSAE
Non-magneticYes
Non-sparkingNo
Overall Length7"
Replaceable ShankNo
Shank FinishDual Layer Insulation
Shank Length3"
Shank MaterialAlloy Steel
Shank ShapeRound
Tether CapableYes
Tip FinishHardened
Tip TypePhillips
Corrosion ResistantYes
For Fastener Size#1
Shank CoatingDual Layer Insulation
StandardsASTM F1505-10, IEC 60900:2012, NFPA 70E
Tether ReadyYes
Tip Size#1
Tip StylePhillips

Shipping Info:

Ship weight (kg) 0.0945

Product Variants

ProductModelOverall LengthShank LengthShank FinishHandle LengthTip TypeHandle MaterialTether CapableShank MaterialPrice
MILWAUKEE 48-22-2213 Insulated Phillips Screwdriver, Tip Size, 10 1/2 Inch Overall Length | CT9FCV 48-22-221310 1/2"6"Dual Layer Insulation4 1/2"PhillipsPlasticYesAlloy Steel€38.46
MILWAUKEE 48-22-2212 Insulated Phillips Screwdriver, Tip Size, 4 Inch Shank Length | CT9FDW 48-22-22128"4"Insulated4"PhillipsPlasticYesAlloy Steel€28.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-2211 Insulated Phillips Screwdriver, Tip Size, 7 Inch Overall Length, 3 Inch Shank Length
€22.35 /unit