Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T416L | BJ4WAJ

EATON 10250T416L Illuminated Push Button Operator, 30 mm Size, Transformer, Momentary, No Cap, 6 VAC, LED

Item: BJ4WAJ Model: 10250T416LCross Ref: 39P873
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€450.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
BezelChrome
Bus MaterialZinc Die Cast
Height2"
IlluminationIlluminated
Led Lamp NumberBayonet Base
Length3 1/2"
Light Unit Voltage24V AC
Mounting TypeFlush
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
NotesUnit Does Not Include Lamp. Order LED Separately To Match Lens.
Operating ModeMomentary
TypePushbutton
Warranty1 yr.
Weight0.3 lbs.
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.08
Ship length (cm)8.89
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeBezelBasic MaterialNumber Of OperatorsLegendPrice
EATON 10250T397LAD24-1 | BJ4VNK 10250T397LAD24-13"-Chrome---€473.98
EATON 10250T397LAD24-53 | BJ4VNL 10250T397LAD24-531.78"-Chrome---€399.54
EATON 10250T397LAD2A-51 | BJ4VNQ 10250T397LAD2A-511.78"-Chrome---€399.54
EATON 10250T397LAD24-51 | BJ4VNT 10250T397LAD24-511.78"-Chrome---€399.54
EATON 10250T397LAD2A-1 | BJ4VNU 10250T397LAD2A-11.78"-Chrome---€473.98
EATON 10250T397LAD2A-53 | BJ4VNW 10250T397LAD2A-531.78"-Chrome---€399.54
EATON 10250T397LGD24-51 | BJ4VPE 10250T397LGD24-511.78"-Chrome---€399.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T416L Illuminated Push Button Operator, 30 mm Size, Transformer, Momentary, No Cap, 6 VAC, LED
€450.53 /unit