Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T27Y | BJ4VAR

EATON 10250T27Y Mushroom Head Push Button, Non-Illuminated, Mushroom Head Profile, Metallic, 30 mm

Item: BJ4VAR Model: 10250T27YCross Ref: 39P507
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€291.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorYellow
Actuator MaterialAnodized Aluminum
Basic MaterialMetal
Bus MaterialZinc Die Cast
FeaturesDiaphragm Seals, Enclosed Silver Contacts With Reliability Nibs, Grounding Nibs
LegendNo Legend
Number Of Operators1
Operating ModeMomentary
Product Diameter2 1/2"
Product Height1"
Product Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSizeContact ConfigurationTypeLegendDiameterBasic MaterialBezelNumber Of OperatorsPrice
EATON 10250T101-2 | BJ4RKN 10250T101-230.5 mm2 NOClass I Division 2---Chrome-€206.46
EATON 10250T101-3 | BJ4RKX 10250T101-3-2 NCPushbutton---Chrome-€199.43
EATON 10250T101-51 | BJ4RLC 10250T101-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-2 | BJ4RLD 10250T102-2-2 NOPushbutton---Chrome-€206.46
EATON 10250T102-51 | BJ4RLL 10250T102-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-3 | BJ4RLN 10250T102-3-2 NCPushbutton---Chrome-€206.46
EATON 10250T103-3 | BJ4RLY 10250T103-330.5 mm2 NCClass I Division 2---Chrome-€206.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T27Y Mushroom Head Push Button, Non-Illuminated, Mushroom Head Profile, Metallic, 30 mm
€291.81 /unit