Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T231N | BJ4UVX

EATON 10250T231N Push to Test Pilot Light Without Lens, 30mm Size, Full Volt, 120 VAC, Incandescent, Round

Item: BJ4UVX Model: 10250T231NCross Ref: 39P865
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€433.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypePresTest
Height2.1"
Length3 2/5"
Light Unit TypeIncandescent, Resistor
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Supply Voltage120V AC/DC
TypeHeavy-Duty Watertight/Oiltight
Warranty1 yr.
Width2 2/5"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.33
Ship length (cm)8.64
Ship width (cm)6.1
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeShapeLamp TypeLens MaterialPrice
EATON 10250T181L | BJ4TWN 10250T181L0.01"----€328.54
EATON 10250T181N | BJ4TXU 10250T181N-----€327.20
EATON 10250T182L | BJ4TYA 10250T182L0.01"----€328.54
EATON 10250T182N | BJ4TYR 10250T182N3 1/5"----€327.20
EATON 10250T183L | BJ4UAD 10250T183L0.01"----€328.54
EATON 10250T183N | BJ4UAE 10250T183N-TransformerRoundIncandescent-€327.20
EATON 10250T184N | BJ4UAP 10250T184N2.1"----€327.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T231N Push to Test Pilot Light Without Lens, 30mm Size, Full Volt, 120 VAC, Incandescent, Round
€433.94 /unit