Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T183N | BJ4UAE

EATON 10250T183N Pilot Light Without Lens, 30mm Size, Transformer, 380 VAC, Incandescent, Round

Item: BJ4UAE Model: 10250T183NCross Ref: 39P855
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€365.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Basic MaterialMetal
IncludesLight Module, Operator
Lamp Module TypeTransformer
Lamp TypeIncandescent
Light Unit TypeIncandescent, Transformer
ShapeRound
Body FinishChrome Plated
Body MaterialMetal
Includes LensNo Lens Included
Lamp Bulb ColorClear
Lamp Bulb TypeIncandescent
Lens ColorNo Lens Included
Lens MaterialNo Lens Included
Lens TypeNo Lens Included
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Overall Depth2.4"
Overall Height3.3"
Overall Width2"
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)8.38
Ship length (cm)6.1
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeShapeLamp TypeLens MaterialPrice
EATON 10250T181L | BJ4TWN 10250T181L0.01"----€328.54
EATON 10250T181N | BJ4TXU 10250T181N-----€327.20
EATON 10250T182L | BJ4TYA 10250T182L0.01"----€328.54
EATON 10250T182N | BJ4TYR 10250T182N3 1/5"----€327.20
EATON 10250T183L | BJ4UAD 10250T183L0.01"----€328.54
EATON 10250T184N | BJ4UAP 10250T184N2.1"----€327.20
EATON 10250T184L | BJ4UAQ 10250T184L0.01"----€328.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T183N Pilot Light Without Lens, 30mm Size, Transformer, 380 VAC, Incandescent, Round
€365.59 /unit