Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T197LLP2A | BJ4UFV

EATON 10250T197LLP2A Pilot Light, 30 mm Panel Mounting Size, Blue, LED, 120 VAC Max Volt Rating

Item: BJ4UFV Model: 10250T197LLP2ACross Ref: 39P706
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€446.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeStandard
Height2"
Length3 1/2"
Lens ColorBlue
Lens MaterialPlastic
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Supply Voltage120V AC
Type30.5 Mm, Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.25 lbs.
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.08
Ship length (cm)8.89
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelHeightLamp TypeShapeLens MaterialLamp Module TypeLens TypePrice
EATON 10250T181LAP06 | BJ4TWG 10250T181LAP062"--Plastic--€453.24
EATON 10250T181LGP06 | BJ4TWM 10250T181LGP062"--Plastic--€453.24
EATON 10250T181LRP06 | BJ4TWP 10250T181LRP063 1/5"--Plastic--€453.24
EATON 10250T181LWP06 | BJ4TWQ 10250T181LWP060.01"--Plastic--€453.24
EATON 10250T181LYP06 | BJ4TWR 10250T181LYP060.01"--Plastic--€453.24
EATON 10250T181LLP06 | BJ4TWY 10250T181LLP060.01"--Plastic--€453.24
EATON 10250T197LAP24 | BJ4UEH 10250T197LAP242"--Plastic--€368.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T197LLP2A Pilot Light, 30 mm Panel Mounting Size, Blue, LED, 120 VAC Max Volt Rating
€446.13 /unit