Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T181LLP06 | BJ4TWY

EATON 10250T181LLP06 Pilot Light Complete, 30mm Size, Transformer, 120 VAC, Blue, LED, Round, Plastic

Item: BJ4TWY Model: 10250T181LLP06Cross Ref: 39P712
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€498.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeStandard
Height0.01"
Length0.01"
Lens ColorBlue
Lens MaterialPlastic
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Supply Voltage120V AC
Type30.5 Mm, Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width0.01"
Body FinishChrome Plated
Body MaterialMetal
Includes LensLens Included
Lamp Bulb ColorBlue
Lamp Bulb TypeLED
Lamp Module TypeTransformer
Lens TypeFresnel
Manufacturer Warranty Length1 yr.
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelHeightLamp TypeShapeLens MaterialLamp Module TypeLens TypePrice
EATON 10250T181LAP06 | BJ4TWG 10250T181LAP062"--Plastic--€453.24
EATON 10250T181LGP06 | BJ4TWM 10250T181LGP062"--Plastic--€453.24
EATON 10250T181LRP06 | BJ4TWP 10250T181LRP063 1/5"--Plastic--€453.24
EATON 10250T181LWP06 | BJ4TWQ 10250T181LWP060.01"--Plastic--€453.24
EATON 10250T181LYP06 | BJ4TWR 10250T181LYP060.01"--Plastic--€453.24
EATON 10250T197LAP24 | BJ4UEH 10250T197LAP242"--Plastic--€368.22
EATON 10250T197LAP2A | BJ4UEL 10250T197LAP2A2"--Plastic--€368.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T181LLP06 Pilot Light Complete, 30mm Size, Transformer, 120 VAC, Blue, LED, Round, Plastic
€498.79 /unit