Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T197HLGP24 | BJ4UDL

EATON 10250T197HLGP24 Indicating Light, 30 mm Panel Mounting Size, Green, Fresnel

Item: BJ4UDL Model: 10250T197HLGP24Cross Ref: 31HL17
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€344.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeStandard
Height0.01"
Length0.01"
Lens ColorGreen
Lens MaterialPlastic
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X
RatingNEC Class I Division 2, Groups B, C And D
Supply Voltage24V AC/DC
Type30.5 Mm, Class I Division 2 Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width0.01"
Body FinishChrome Plated
Body MaterialMetal
Includes LensLens Included
Lamp Bulb ColorGreen
Lamp Bulb TypeLED
Lamp Module TypeFull Voltage
Lens TypeFresnel
Manufacturer Warranty Length1 yr.
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelLens MaterialHeightPrice
EATON 10250T197HLAP2A | BJ4UCW 10250T197HLAP2APlastic0.01"€253.62
EATON 10250T197HLAP24 | BJ4UDA 10250T197HLAP24Plastic0.01"€253.62
EATON 10250T197HLGP2A | BJ4UDH 10250T197HLGP2APlastic0.01"€253.62
EATON 10250T197HLRP24 | BJ4UDR 10250T197HLRP24Plastic0.01"€253.62
EATON 10250T197HLRP2A | BJ4UEC 10250T197HLRP2APlastic0.01"€253.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T197HLGP24 Indicating Light, 30 mm Panel Mounting Size, Green, Fresnel
€344.81 /unit