EATON 10250T197HLAG48 | BJ4UCP

EATON 10250T197HLAG48 Pushbutton, Watertight And Oiltight, Standard Actuator, Led, Amber, Glass, 24 Vac/Dc

Item: BJ4UCP Model: 10250T197HLAG48
In Stock

Get it by Tuesday, Jun 10

€411.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeStandard
Height0.01"
Lamp Module TypeLED, Full Voltage
Length0.01"
Lens ColorAmber
Lens MaterialGlass
Light Unit Voltage24V AC/DC
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 4X NEMA 3 NEC Class I Division 2, Groups B, C and D NEMA 13 NEMA 4 NEMA 12 NEMA 3S NEMA 3R
RatingNEC Class I Division 2, Groups B, C and D
Type30.5 mm, Class I Division 2 Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T197HLAG48 Pushbutton, Watertight And Oiltight, Standard Actuator, Led, Amber, Glass, 24 Vac/Dc
€411.09 /unit