EATON PXM2290MA65105-4A | BH6KYB

EATON PXM2290MA65105-4A Meter With Integral Display, Up-512 Samples/Cycle Recording Meter, 90-265 VAC/VDC, 5 A

Item: BH6KYB Model: PXM2290MA65105-4A
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Control CharacteristicsPower Transformer
Degree Of ProtectionNEMA 4X
Display TypeMeter Faceplate
Frequency Rating60 Hz
Height16.3"
Input5 A Secondary
Length10 2/5"
Memory768000000 Megabytes
Meter TypePXM 2000 Series
Modification 1None
Modification 2Gateway card
Nema Enclosure RatingNEMA 12
Number Of Meters1
Power Consumption90-265V AC/DC
Power Supply120/240V AC
TypePower Quality Plus With Up To 512 Samples/cycle Recording Meter (with Integral Display)
Warranty1 yr.
Width8"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)41.4
Ship length (cm)26.42
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelHeightDisplay TypePrice
EATON PXM2250MA65105-2A | BH6KMW PXM2250MA65105-2A21"Meter Faceplate-
RFQ
EATON PXM2250MA65105-2A6A | BH6KND PXM2250MA65105-2A6A36"Meter Faceplate-
RFQ
EATON PXM2250MA65105-4B | BH6KNF PXM2250MA65105-4B9.58"Meter Faceplate-
RFQ
EATON PXM2250MA65105-2B | BH6KNH PXM2250MA65105-2B10.39"Meter Faceplate€11,253.49
EATON PXM2250MA65105-3B | BH6KNJ PXM2250MA65105-3B9.58"Meter Faceplate€11,537.71
EATON PXM2250MA65105-4B3A | BH6KNK PXM2250MA65105-4B3A33"Meter Faceplate-
RFQ
EATON PXM2250MA65105-1B2A | BH6KNM PXM2250MA65105-1B2A30"Meter Faceplate-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PXM2290MA65105-4A Meter With Integral Display, Up-512 Samples/Cycle Recording Meter, 90-265 VAC/VDC, 5 A