EATON 10250T184LGP06 | BJ4UAN

EATON 10250T184LGP06 Pushbutton, Heavy-Duty, Standard Actuator, Led, Transformer, Green, Plastic, 480 V

Item: BJ4UAN Model: 10250T184LGP06
In Stock

Get it by Friday, Jun 13

€525.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeStandard
Height0.01"
Lamp Module TypeLED, Transformer
Length0.01"
Lens ColorGreen
Lens MaterialPlastic
Light Unit Voltage480V AC
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 3 NEMA 13 NEMA 3R NEMA 4X NEMA 4 NEMA 12
Type30.5 mm, Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T184LGP06 Pushbutton, Heavy-Duty, Standard Actuator, Led, Transformer, Green, Plastic, 480 V
€525.93 /unit