Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1EPE7 Analog Panel Mount Thermometer -40 To 60f | AA9QUW

APPROVED VENDOR 1EPE7 Analog Panel Mount Thermometer -40 To 60f

Item: AA9QUW Model: 1EPE7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnalog Panel Mt Thermometer
Accuracy-2% to +2%
Case MaterialStainless Steel
Dial Size2"
FinishTin Plated
Lens MaterialPolycarbonate
MountingFront Flange
Sensing MediumVapor Actuated
Sensor Dia.3/8"
Sensor Length3.95"
Temp. Range-40° to +60°
Tube Length240"
Tube MaterialNickel
Cable Length20 ft.
ConstructionStainless Steel Housing With Polycarbonate Lens
Dial Diameter2"
Housing MaterialStainless Steel
Maximum Temperature °c15°C
Maximum Temperature °f60°F
Minimum Temperature °c-40°C
Minimum Temperature °f-40°F
Mounting StyleFront Flange
Nsf RatedYes
Probe Diameter0.375"
Probe Length3.95"
Probe MaterialNickel, Tin Plated
Probe Style0.375" x 3.95" Nickel/Tin Plated Probe
ScaleCelsius, Fahrenheit
Scale TypeDial
Sensor TechnologyVapor Actuated
Temperature Range-40°F to +60°F
Thermometer TypeRemote Reading

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)10.16
Ship length (cm)9.14
Ship width (cm)9.14
HS code9025198080
Country of OriginCN

Product Variants

ProductModelDial SizeTemp. RangeSensor Dia.AccuracyCase MaterialLens MaterialSensor LengthTube LengthPrice
APPROVED VENDOR 12U604 Analog Panel Mount Thermometer 0 To 100f | AA4MHP 12U6043 1/2"0° to +100°0.437"-Stainless SteelPolycarbonate1.87"60"€154.10
APPROVED VENDOR 12U607 Analog Panel Mount Thermometer 30 To 240f | AA4MHT 12U6073 1/2"+30° to +240°0.437"-Stainless SteelPolycarbonate1.87"60"€154.10
APPROVED VENDOR 12U612 Analog Panel Mount Thermometer 30 To 240f | AA4MHY 12U6123 1/2"+30° to +240°0.437"-Stainless SteelPolycarbonate1.87"120"€153.31
APPROVED VENDOR 12U614 Analog Panel Mount Thermometer 0 To 100f | AA4MJA 12U6143 1/2"0° to +100°0.437"-Stainless SteelAcrylic1.87"60"€157.89
APPROVED VENDOR 12U615 Analog Panel Mount Thermometer 0 To 160f | AA4MJB 12U6153 1/2"0° to +160°0.437"-Stainless SteelAcrylic1.87"60"€157.89
APPROVED VENDOR 12U616 Analog Panel Mount Thermometer 30 To 180f | AA4MJC 12U6163 1/2"+30° to +180°0.437"-Stainless SteelAcrylic1.87"60"€157.89
APPROVED VENDOR 12U617 Analog Panel Mount Thermometer 30 To 240 F | AA4MJD 12U6173 1/2"+30° to +240°0.437"-Stainless SteelAcrylic1.87"60"€157.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1EPE7 Analog Panel Mount Thermometer -40 To 60f
€105.25 /unit