Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T112 | BJ4RQN

EATON 10250T112 Extended Push Button, 30 mm, Non-Metallic, Momentary

Item: BJ4RQN Model: 10250T112Cross Ref: 39P903
In Stock : 10 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€76.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator MaterialPlastic
Basic MaterialMetal
LegendNo Legend
Number Of Operators1
Operating ModeMomentary
Product Height2.1"
Product Width1.9"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.33
Ship length (cm)4.83
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelLegendTypeBasic MaterialSizeNumber Of OperatorsBezelPrice
EATON 10250ED1043-4 | BJ4QYF 10250ED1043-4No Legend-Metal-1-€236.53
EATON 10250ED1164-3 | BJ4RBT 10250ED1164-3-Pushbutton---Chrome€306.43
EATON 10250ED1164-2 | BJ4RBU 10250ED1164-2-Pushbutton---Chrome€306.43
EATON 10250ED1164 | BJ4RBX 10250ED1164-Pushbutton---Chrome€271.58
EATON 10250ED1164-5 | BJ4RBZ 10250ED1164-5-Pushbutton---Chrome€306.43
EATON 10250ED1164-4 | BJ4RCD 10250ED1164-4-Pushbutton---Chrome€306.43
EATON 10250ED1241 | BJ4RCH 10250ED1241------€237.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T112 Extended Push Button, 30 mm, Non-Metallic, Momentary
€76.21 /unit