Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T104-3 | BJ4RMK

EATON 10250T104-3 Non-Illuminated Push Button, 30 mm Size, Momentary Push, Yellow

Item: BJ4RMK Model: 10250T104-3Cross Ref: 39P563
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€248.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorYellow
Actuator MaterialPlastic
BezelChrome
Contact Configuration2 NC
Height2"
IlluminationNon-Illuminated
Length3 1/2"
Mounting TypeFlush
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
TypePushbutton
Warranty1 yr.
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)8.89
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelSizeContact ConfigurationTypeLegendDiameterBasic MaterialBezelNumber Of OperatorsPrice
EATON 10250T101-2 | BJ4RKN 10250T101-230.5 mm2 NOClass I Division 2---Chrome-€206.46
EATON 10250T101-3 | BJ4RKX 10250T101-3-2 NCPushbutton---Chrome-€199.43
EATON 10250T101-51 | BJ4RLC 10250T101-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-2 | BJ4RLD 10250T102-2-2 NOPushbutton---Chrome-€206.46
EATON 10250T102-51 | BJ4RLL 10250T102-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-3 | BJ4RLN 10250T102-3-2 NCPushbutton---Chrome-€206.46
EATON 10250T103-3 | BJ4RLY 10250T103-330.5 mm2 NCClass I Division 2---Chrome-€206.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T104-3 Non-Illuminated Push Button, 30 mm Size, Momentary Push, Yellow
€248.85 /unit