EATON 10250H364 | BJ4RHU

EATON 10250H364 Pushbutton, 30.5 Mm, Heavy-Duty, Flush, Polyester, Start/Stop Legend, Two Element

Item: BJ4RHU Model: 10250H364
In Stock

Get it by Tuesday, Jun 10

€1,304.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeFlush
Enclosure MaterialPolyester
Height4 1/2"
IlluminationPrestest
Legend MarkingsSTART STOP
Length7 3/4"
Mfr. SeriesSeries 10250H
Mounting TypeVertical Horizontal
Nema Enclosure RatingNEMA 12 NEMA 13 NEMA 3 NEMA 3R NEMA 4
NotesChrome Bezel
Number Of Elements2
Type30.5 mm, Heavy-Duty
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width4 1/2"

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)11.43
Ship length (cm)19.69
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250H364 Pushbutton, 30.5 Mm, Heavy-Duty, Flush, Polyester, Start/Stop Legend, Two Element
€1,304.88 /unit