Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250ED1117-4LR Illuminated Selector Switch, 30 mm Size, 4 Position, 2NO/2NC, Red | CJ2PAF

EATON 10250ED1117-4LR Illuminated Selector Switch, Illuminated Selector Switch, 30mm Size, 4 Position/2NC, Red

Item: CJ2PAF Model: 10250ED1117-4LRCross Ref: 39P820
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€728.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Selector Switch
Actuator ColorRed
Basic MaterialMetal
Bezel ColorChrome
IlluminationIlluminated
IncludesContact Block, Selector Switch Operator
Lamp Module TypeTransformer
Lamp TypeIncandescent
Light Unit TypeTransformer
Light Unit Voltage120V
Operating ModeMaintained
Product Height3.253"
Product Width2.02"
Ac Contact Rating10A @ 660V
Bezel MaterialZinc
Hazardous Location SpecificationNot Rated
Lamp Bulb TypeIncandescent
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator Head ColorRed
Operator Head MaterialPolymer
Operator IlluminationIlluminated
Overall Depth2.31"
Overall Height3 1/4"
Overall Width2.02"
Panel Mounting Hole Diameter30 mm
StandardsCCC, CE, CSA, GOST-R, LLOYD'S REGISTER
Switch Function @ 1st PositionOn
Switch Function @ 2nd PositionOn
Switch Head TypeExtended Lever

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)8.26
Ship length (cm)5.88
Ship width (cm)5.13
Country of OriginDO

Product Variants

ProductModelNumber Of PositionsHeightContact ConfigurationLegendBasic MaterialPrice
EATON 10250ED1080-2 | BJ4QZN 10250ED1080-222"---€444.16
EATON 10250ED1117-2LR | BJ4QZY 10250ED1117-2LR----Metal€473.05
EATON 10250ED1117-3KR | BJ4RAC 10250ED1117-3KR31"2 NO, 2 NC--€572.14
EATON 10250ED1117-3LR | BJ4RAE 10250ED1117-3LR----Metal€552.33
EATON 10250ED1117-KR | BJ4RAG 10250ED1117-KR21"1 NC, 1 NO--€482.57
EATON 10250ED1117-2KR | BJ4RAM 10250ED1117-2KR31"2 NO--€471.01
EATON 10250ED1117-LR | BJ4RAQ 10250ED1117-LR21"1 NC, 1 NO--€488.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250ED1117-4LR Illuminated Selector Switch, Illuminated Selector Switch, 30mm Size, 4 Position/2NC, Red
€728.59 /unit