Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR UVSNAP2418 Poster Frame Silver 18 x 24 inch | AF3QPJ 8AYZ5

APPROVED VENDOR UVSNAP2418 Poster Frame Silver 18 x 24 inch

Item: AF3QPJ Model: UVSNAP2418Cross Ref: 8AYZ5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPoster Frame
Frame ColorSilver
Frame MaterialPlastic
Frame Size18" x 24"
MountsVertically Or Horizontally
Document OrientationLandscape Or Portrait
Product TypePoster Frame

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)0.64
Ship length (cm)62.23
Ship width (cm)46.99
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFrame SizeFrame ColorFrame MaterialMountsPrice
APPROVED VENDOR UVSNAP3624 Poster Frame Silver 24 x 36 inch | AF4EAR 8TMJ1 UVSNAP3624B24" x 36"SilverPlasticVertically Or Horizontally€82.21
APPROVED VENDOR UVSNAP1411 BLACK Poster Frame Black 11 x 14 Inch | AF4NPH 9DPN8 UVSNAP1411 BLACK11" x 14"BlackPlasticVertically Or Horizontally€43.19
APPROVED VENDOR UVSNAP1411 SILVER Poster Frame, Silver, 11" x 14" | AF6BVW 9WD33 UVSNAP1411 SILVER11" x 14"SilverPlasticVertically Or Horizontally€43.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR UVSNAP2418 Poster Frame Silver 18 x 24 inch
€32.76 /unit