Flat Shipping

Flat Shipping at €24.99 + VAT

EATON 101-1039 Motor Hydraulic 17.9 Cu In/rev 2 Bolt | AD9PMR 4TY76

EATON 101-1039 Hydraulic Motor, H, 2 Bolt, 3.25 Inch Pilot, 17.9 cu in/rev, 192 RPM Max. RPM, 1350 psi

Item: AD9PMR Model: 101-1039Cross Ref: 4TY76
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€888.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Motor
Displacement17.9 cu. in./rev.
Height5.17"
Length6.54"
Max. Oil Temp.180°F
Max. Rpm192 RPM
Min. Oil Viscosity100 SUS
Port TypeSide
Pressure Rating1350 psi
Shaft Dia.1"
Shaft Length1 3/4"
Shaft TypeKeyed
Width5.17"
Continuous Torque3110 in.-lbs.
Mounting Plate Width5.17"
Port LocationSide

Shipping Info:

Ship weight (kg) 6.48
Ship height (cm)11.43
Ship length (cm)26.67
Ship width (cm)13.21
HS code8412298015
Country of OriginUS

Product Variants

ProductModelDisplacementMax. RpmPressure RatingHeightShaft Dia.Min. Oil ViscosityShaft LengthMax. Oil Temp.Price
EATON 101-1037 Motor Hydraulic 11.3 Cu In/rev 2 Bolt | AD9PMP 4TY74 101-103711.3 cu. in./rev.304 RPM1600 psi5.17"1"100 SUS1 3/4"180°F€770.87
EATON 101-1038 Motor Hydraulic 14.1 Cu In/rev 2 Bolt | AD9PMQ 4TY75 101-103814.1 cu. in./rev.243 RPM1450 psi5.17"1"100 SUS1 3/4"180°F€781.96
EATON 101-1013 Motor Hydraulic 11.3 Cu In/rev 4 Bolt | AD9PNC 4TY90 101-101311.3 cu. in./rev.304 RPM1600 psi3.31"1"100 SUS1 3/4"180°F€665.49
EATON 101-1014 Motor Hydraulic 14.1 Cu In/rev 4 Bolt | AD9PND 4TY91 101-101414.1 cu. in./rev.243 RPM1450 psi3.31"1"100 SUS1 3/4"180°F€768.20
EATON 101-1015 Motor Hydraulic 17.9 Cu In/rev 4 Bolt | AD9PNE 4TY92 101-101517.9 cu. in./rev.192 RPM1350 psi3.31"1"100 SUS1 3/4"180°F€864.19
EATON 101-1001 Hydraulic Motor 2.8 Cu In/rev 4 Bolt | AE6DLV 5PZF8 101-10012.8 cu. in./rev.969 RPM2400 psi3.31"1"100 SUS1 3/4"180°F€583.82
EATON 101-1002 Hydraulic Motor 4.5 Cu In/rev 4 Bolt | AE6DLW 5PZF9 101-10024.5 cu. in./rev.760 RPM2400 psi3.31"1"100 SUS1 3/4"180°F€682.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 101-1039 Hydraulic Motor, H, 2 Bolt, 3.25 Inch Pilot, 17.9 cu in/rev, 192 RPM Max. RPM, 1350 psi
€888.87 /unit