EATON 1009613CH | BJ4QUV

EATON 1009613CH Open Trough Provision Single Meter Socket, 600 VAC, 200A, 1 Phase, 3-Wire, 2-Position

Item: BJ4QUV Model: 1009613CH
In Stock

Get it by Tuesday, Jun 10

€2,765.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating200A
BypassHorn
Feed TypeTop/Bottom
Height14 3/25"
Hub TypeLarge Hub Cover Plate
Length5.37"
Line#6-350 kcmil
Load#8-250 kcmil
Number Of Jaws4
Number Of Sockets2
Number Of Wires3
Phase1
SecurityRingless
TypeResidential Raceway Opening
Utility ApprovalsWI : WE Energies / Wisconsin Public Service (WPS)
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width24.31"

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)35.86
Ship length (cm)13.64
Ship width (cm)61.75
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1009613CH Open Trough Provision Single Meter Socket, 600 VAC, 200A, 1 Phase, 3-Wire, 2-Position
€2,765.52 /unit