EATON 10043HURN | BJ4QMT

EATON 10043HURN Low Voltage Fixed Capacitor With Harmonic Cells, 100 KVAr Power Rating, 480 V

Item: BJ4QMT Model: 10043HURN
In Stock

Get it by Tuesday, Jun 10

€4,608.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Depth10.644"
Height26.3"
Kvar Rating100 kVA
Phase3
Voltage Rating480V
Width12 2/25"

Shipping Info:

Ship weight (kg) 25.92
Ship height (cm)66.8
Ship length (cm)27.04
Ship width (cm)30.68
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 100232HMURF | BJ4QLV 100232HMURF--
RFQ
EATON 10023PMURF | BJ4QLW 10023PMURFUNIPAK€6,751.96
EATON 100232HMURFY | BJ4QLX 100232HMURFYDetuned-
RFQ
EATON 100243MVF3C | BJ4QLZ 100243MVF3C--
RFQ
EATON 100413MVF3 | BJ4QMC 100413MVF3UNIVAR XV€6,319.34
EATON 100243MVF3 | BJ4QMD 100243MVF3UNIVAR XV-
RFQ
EATON 100413MVF3C | BJ4QMG 100413MVF3C-€5,255.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10043HURN Low Voltage Fixed Capacitor With Harmonic Cells, 100 KVAr Power Rating, 480 V
€4,608.22 /unit