Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 08E-106 Hydraulic Hose Fitting Crimpable Pk2 | AF6UTA 20JV47

EATON 08E-106 Hydraulic Crimp Fitting, Steel x Steel, Rigid

Item: AF6UTA Model: 08E-106Cross Ref: 20JV47
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€50.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Connection TypeNPT
Dash Size6
FinishTrivalent Zinc Chromate Plated
Fitting MaterialCarbon Steel
Fitting TypeMale NPT Straight
Hose1/2"
Length2.02"
TypeCrimp
Fitting MovementRigid
Fitting ShapeStraight
For Hose I.d.1/2"
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1/2"
Material Grade12L14, 12L15
StandardsSAE J516
Thread Size3/8"-18
Thread TypeNPTF
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.0652
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)15.24
HS code7307929000

Product Variants

ProductModelHoseFitting MaterialConnection TypeTypePkg. Qty.Price
EATON 04E-102 Hydraulic Hose Fitting Crimpable Pk2 | AF6ULV 20JU19 04E-1021/4"Carbon Steel-Crimp1€19.73
EATON 04E-104 Hydraulic Hose Fitting Crimpable Pk2 | AF6ULW 20JU20 04E-1041/4"Carbon Steel-Crimp2€29.88
EATON 06E-104 Hydraulic Hose Fitting Crimpable Pk2 | AF6UPY 20JU97 06E-1043/8"Carbon Steel-Crimp2€30.23
EATON 06E-106 Hydraulic Hose Fitting Crimpable Pk2 | AF6UPZ 20JU98 06E-1063/8"Carbon SteelNPTCrimp2€33.46
EATON 08E-108 Hydraulic Hose Fitting Crimpable Pk2 | AF6UTB 20JV48 08E-1081/2"Carbon Steel-Crimp2€31.53
EATON 12E-112 Hydraulic Hose Fitting Crimpable Pk2 | AF6UWG 20JW31 12E-1123/4"Carbon SteelNPTCrimp2€54.62
EATON 16E-116 Hydraulic Hose Fitting Crimpable | AF6UXK 20JW61 16E-1161"Carbon Steel-Crimp1€39.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 08E-106 Hydraulic Crimp Fitting, Steel x Steel, Rigid
€50.58 /pack